Zoro Homepage

MULTI-RIB POLY-V R460L 1X10

  • Mfr # 460L10

  • Zoro # G311094832


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1.85 in
Outside Length
46 in
For Use With
General Industry
V-Belt Section
RL
Standards
ARPM IP-26;ISO 9982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460L10
Zoro #
G311094832
UPC #
746041366483
Country of Origin
France

Dimensions

Width - Timing Belts
1.85 in
Outside Length
46 in

Details

For Use With
General Industry
V-Belt Section
RL
Standards
ARPM IP-26;ISO 9982
Banded Belt
Multi-Rib V-Belt
Material
Polybutadiene Rubber
Number of Ribs
10
Core Cord
Polyester
Temp. Range
-25 C to 82 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.