
MULTI-RIB POLY-V R460L 1X12
Mfr # 460L12
Zoro # G311095204
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
2.22 in
Number of Ribs
12
V-Belt Section
RL
For Use With
General Industry
Core Cord
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460L12
Zoro #
G311095204
UPC #
746041419882
Country of Origin
France
Dimensions
Width - Timing Belts
2.22 in
Outside Length
46 in
Details
Number of Ribs
12
V-Belt Section
RL
For Use With
General Industry
Core Cord
Polyester
Material
Polybutadiene Rubber
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.