Zoro Homepage

MULTI-RIB POLY-V R500L 1X22

  • Mfr # 500L22

  • Zoro # G711092834


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
4.07 in
Temp. Range
-25 C to 82 C
Number of Ribs
22
Core Cord
Polyester
Banded Belt
Multi-Rib V-Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500L22
Zoro #
G711092834
UPC #
746041499419
Country of Origin
France

Dimensions

Width - Timing Belts
4.07 in
Outside Length
50 in

Details

Temp. Range
-25 C to 82 C
Number of Ribs
22
Core Cord
Polyester
Banded Belt
Multi-Rib V-Belt
Standards
ARPM IP-26;ISO 9982
Material
Polybutadiene Rubber
For Use With
General Industry
V-Belt Section
RL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.