
MULTI-RIB POLY-V R500L 1X48
Mfr # 500L48
Zoro # G711093039
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
8.88 in
Material
Polybutadiene Rubber
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
V-Belt Section
RL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
500L48
Zoro #
G711093039
UPC #
746041214227
Country of Origin
France
Dimensions
Width - Timing Belts
8.88 in
Outside Length
50 in
Details
Material
Polybutadiene Rubber
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
V-Belt Section
RL
For Use With
General Industry
Number of Ribs
48
Banded Belt
Multi-Rib V-Belt
Temp. Range
-25 C to 82 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.