Zoro Homepage

MULTI-RIB POLY-V R525L 1X14

  • Mfr # 525L14

  • Zoro # G011092916


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
2.59 in
Material
Polybutadiene Rubber
For Use With
General Industry
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525L14
Zoro #
G011092916
UPC #
746041214609
Country of Origin
France

Dimensions

Width - Timing Belts
2.59 in
Outside Length
52.5 in

Details

Material
Polybutadiene Rubber
For Use With
General Industry
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Number of Ribs
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.