
MULTI-RIB POLY-V R560J 1X31
Mfr # 560J31
Zoro # G111092823
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
2.852 in
Banded Belt
Multi-Rib V-Belt
For Use With
General Industry
Core Cord
Polyester
Material
Polybutadiene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560J31
Zoro #
G111092823
UPC #
746041513559
Country of Origin
France
Dimensions
Width - Timing Belts
2.852 in
Outside Length
56 in
Details
Banded Belt
Multi-Rib V-Belt
For Use With
General Industry
Core Cord
Polyester
Material
Polybutadiene Rubber
Number of Ribs
31
Temp. Range
-25 C to 82 C
V-Belt Section
RJ
Standards
ARPM IP-26;ISO 9982
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.