
MULTI-RIB POLY-V R560L 1X17
Mfr # 560L17
Zoro # G311093118
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
3.145 in
Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester
Outside Length
56 in
For Use With
General Industry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560L17
Zoro #
G311093118
UPC #
746041215613
Country of Origin
France
Dimensions
Width - Timing Belts
3.145 in
Outside Length
56 in
Details
Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester
For Use With
General Industry
Material
Polybutadiene Rubber
Number of Ribs
17
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
Temp. Range
-25 C to 82 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.