Zoro Homepage

MULTI-RIB POLY-V R560L 1X48

  • Mfr # 560L48

  • Zoro # G111093974


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
8.88 in
Banded Belt
Multi-Rib V-Belt
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Number of Ribs
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560L48
Zoro #
G111093974
UPC #
746041215705
Country of Origin
France

Dimensions

Width - Timing Belts
8.88 in
Outside Length
56 in

Details

Banded Belt
Multi-Rib V-Belt
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Number of Ribs
48
Standards
ARPM IP-26;ISO 9982
For Use With
General Industry
Material
Polybutadiene Rubber
V-Belt Section
RL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.