Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-RIB POLY-V R655L 1X20

  • Mfr # 655L20

  • Zoro # G711094821


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
3.7 in
Standards
ARPM IP-26;ISO 9982
Number of Ribs
20
Core Cord
Polyester
Outside Length
65.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655L20
Zoro #
G711094821
UPC #
746041457334
Country of Origin
China

Dimensions

Width - Timing Belts
3.7 in
Outside Length
65.5 in

Details

Standards
ARPM IP-26;ISO 9982
Number of Ribs
20
Core Cord
Polyester
Temp. Range
-25 C to 82 C
For Use With
General Industry
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
Material
Polybutadiene Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.