Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-RIB POLY-V R655L 1X22

  • Mfr # 655L22

  • Zoro # G011094804


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
4.07 in
Standards
ARPM IP-26;ISO 9982
Outside Length
65.5 in
Core Cord
Polyester
Number of Ribs
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655L22
Zoro #
G011094804
UPC #
746041495527
Country of Origin
France

Dimensions

Width - Timing Belts
4.07 in
Outside Length
65.5 in

Details

Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester
Number of Ribs
22
Banded Belt
Multi-Rib V-Belt
For Use With
General Industry
Material
Polybutadiene Rubber
Temp. Range
-25 C to 82 C
V-Belt Section
RL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.