
MULTI-RIB POLY-V R725L 1X18
Mfr # 725L18
Zoro # G811094752
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
3.33 in
Material
Polybutadiene Rubber
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725L18
Zoro #
G811094752
UPC #
746041218218
Country of Origin
France
Dimensions
Width - Timing Belts
3.33 in
Outside Length
72.5 in
Details
Material
Polybutadiene Rubber
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
For Use With
General Industry
Number of Ribs
18
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.