
MULTI-RIB POLY-V R725L 1X19
Mfr # 725L19
Zoro # G511095219
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
3.515 in
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
Material
Polybutadiene Rubber
V-Belt Section
RL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725L19
Zoro #
G511095219
UPC #
746041218225
Country of Origin
France
Dimensions
Width - Timing Belts
3.515 in
Outside Length
72.5 in
Details
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
Material
Polybutadiene Rubber
V-Belt Section
RL
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Number of Ribs
19
For Use With
General Industry
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.