Zoro Homepage

MULTI-RIB POLY-V R725L 1X8

  • Mfr # 725L8

  • Zoro # G811095889


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1.48 in
Material
Polybutadiene Rubber
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725L8
Zoro #
G811095889
UPC #
746041218348
Country of Origin
France

Dimensions

Width - Timing Belts
1.48 in
Outside Length
72.5 in

Details

Material
Polybutadiene Rubber
Temp. Range
-25 C to 82 C
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
V-Belt Section
RL
For Use With
General Industry
Number of Ribs
8
Banded Belt
Multi-Rib V-Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.