Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTI-RIB POLY-V R725L 1X9

  • Mfr # 725L9

  • Zoro # G611095928


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1.665 in
Banded Belt
Multi-Rib V-Belt
Material
Polybutadiene Rubber
Number of Ribs
9
Outside Length
72.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725L9
Zoro #
G611095928
UPC #
746041218355
Country of Origin
France

Dimensions

Width - Timing Belts
1.665 in
Outside Length
72.5 in

Details

Banded Belt
Multi-Rib V-Belt
Material
Polybutadiene Rubber
Number of Ribs
9
V-Belt Section
RL
Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester
Temp. Range
-25 C to 82 C
For Use With
General Industry

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.