
MULTI-RIB POLY-V R765L 1X27
Mfr # 765L27
Zoro # G011093012
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
4.995 in
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
765L27
Zoro #
G011093012
UPC #
746041460273
Country of Origin
China
Dimensions
Width - Timing Belts
4.995 in
Outside Length
76.5 in
Details
Core Cord
Polyester
Standards
ARPM IP-26;ISO 9982
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
For Use With
General Industry
Material
Polybutadiene Rubber
Number of Ribs
27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.