
MULTI-RIB POLY-V R865L 1X4
Mfr # 865L4
Zoro # G411094220
product price: $48.35
/eaKey Features
Width - Timing Belts
0.74 in
Core Cord
Polyester
Number of Ribs
4
Standards
ARPM IP-26;ISO 9982
Banded Belt
Multi-Rib V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
865L4
Zoro #
G411094220
UPC #
746041220228
Country of Origin
France
Dimensions
Width - Timing Belts
0.74 in
Outside Length
86.5 in
Details
Core Cord
Polyester
Number of Ribs
4
Standards
ARPM IP-26;ISO 9982
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL
For Use With
General Industry
Material
Polybutadiene Rubber
Temp. Range
-25 C to 82 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.