Zoro Homepage

MULTI-RIB POLY-V R865L 1X7

  • Mfr # 865L7

  • Zoro # G911094188


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1.295 in
Temp. Range
-25 C to 82 C
Outside Length
86.5 in
Core Cord
Polyester
For Use With
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
865L7
Zoro #
G911094188
UPC #
746041220259
Country of Origin
France

Dimensions

Width - Timing Belts
1.295 in
Outside Length
86.5 in

Details

Temp. Range
-25 C to 82 C
Core Cord
Polyester
For Use With
General Industry
Number of Ribs
7
Standards
ARPM IP-26;ISO 9982
Material
Polybutadiene Rubber
Banded Belt
Multi-Rib V-Belt
V-Belt Section
RL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.