Shop MEGADYNE
See all product information
Create Account
MULTI-RIB POLY-V R900M 1X7
Mfr # 900M7
Zoro # G411094381
product price:Â $413.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
M
Number of Ribs
7
Outside Length
900 mm
Temp. Range
-25 to 85 Degrees C
Top Width
2.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900M7
- Zoro #
- G411094381
- UPC #
- 746041220822
- Country of Origin
- France
Dimensions
- Outside Length
- 900 mm
- Top Width
- 2.59 in
- Thickness
- 0.472 in
Details
- V-Belt Section
- M
- Number of Ribs
- 7
- Temp. Range
- -25 to 85 Degrees C
- Industry Number
- 900M7
- Item
- Multi-Ribbed V-Belt
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM IP-26; ISO 9982
- Belt Series
- PV Rubber Ribbed
- Material
- Polybutadiene Rubber
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.