Shop MEGADYNE
See all product information
Create Account
MULTI-RIB POLY-V R900M 1X9
Mfr # 900M9
Zoro # G811094721
product price:Â $531.99
/ea
Free Shipping & Returns
Key Features
Belt Series
PV Rubber Ribbed
V-Belt Section
M
Industry Number
900M9
Number of Ribs
9
Top Width
3.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900M9
- Zoro #
- G811094721
- UPC #
- 746041220846
- Country of Origin
- France
Dimensions
- Top Width
- 3.33 in
- Thickness
- 0.472 in
- Outside Length
- 900 mm
Details
- Item
- Multi-Ribbed V-Belt
- Belt Series
- PV Rubber Ribbed
- V-Belt Section
- M
- Industry Number
- 900M9
- Number of Ribs
- 9
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -25 Degrees C to 85 Degrees C
- Standards
- ARPM IP-26, ISO 9982
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.