Zoro Homepage

MULTI-RIB POLY-V R930L 1X2

  • Mfr # 930L2

  • Zoro # G611093023


product price: $30.15
/ea

Key Features

Width - Timing Belts
0.37 in
For Use With
General Industry
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
Core Cord
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930L2
Zoro #
G611093023
UPC #
746041221379
Country of Origin
France

Dimensions

Width - Timing Belts
0.37 in
Outside Length
93 in

Details

For Use With
General Industry
Temp. Range
-25 C to 82 C
Banded Belt
Multi-Rib V-Belt
Core Cord
Polyester
V-Belt Section
RL
Standards
ARPM IP-26;ISO 9982
Material
Polybutadiene Rubber
Number of Ribs
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.