Zoro Homepage

MULTI-RIB POLY-V R930L 1X5

  • Mfr # 930L5

  • Zoro # G511092997


product price: $68.85
/ea

Key Features

Width - Timing Belts
0.925 in
V-Belt Section
RL
Banded Belt
Multi-Rib V-Belt
Standards
ARPM IP-26;ISO 9982
Outside Length
93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930L5
Zoro #
G511092997
UPC #
746041221416
Country of Origin
France

Dimensions

Width - Timing Belts
0.925 in
Outside Length
93 in

Details

V-Belt Section
RL
Banded Belt
Multi-Rib V-Belt
Standards
ARPM IP-26;ISO 9982
Core Cord
Polyester
Material
Polybutadiene Rubber
For Use With
General Industry
Temp. Range
-25 C to 82 C
Number of Ribs
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.