Shop MEGADYNE
See all product information
Create Account
MULTI-RIB POLY-V R990M 1X7
Mfr # 990M7
Zoro # G511097084
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
M
Number of Ribs
7
Outside Length
990 mm
Temp. Range
-25 to 85 Degrees C
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
990M7
Zoro #
G511097084
UPC #
746041222598
Country of Origin
France
Dimensions
Outside Length
990 mm
Thickness
0.472 in
Top Width
2.59 in
Details
V-Belt Section
M
Number of Ribs
7
Temp. Range
-25 to 85 Degrees C
Reinforcing Cord Material
Polyester
Standards
ARPM IP-26; ISO 9982
Belt Series
PV Rubber Ribbed
Industry Number
990M7
Material
Polybutadiene Rubber
Item
Multi-Ribbed V-Belt
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.