Shop MEGADYNE
See all product information
Create Account
MULTI V-BELTS
Mfr # Z22
Zoro # G411101072
product price:Â $7.25
/eaKey Features
Outside Length
23-1/2 in
V-Belt Section
Z
Top Width
3/8 in
Industry Number
Z22
Belt Series
Classical Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z22
- Zoro #
- G411101072
- UPC #
- 746041028336
- Country of Origin
- China
Dimensions
- Outside Length
- 23-1/2 in
- Top Width
- 3/8 in
Details
- Item
- Wrapped V-Belt
- V-Belt Section
- Z
- Industry Number
- Z22
- Belt Series
- Classical Z
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.