Shop MEGADYNE
See all product information
Create Account
OPEN END T/B URETHANE STEEL MEGALin LH075 STEEL, price is per 1 foot
Mfr # LH075US
Zoro # G211083042
product price:Â $7.69
/eaKey Features
Belt Trade Size
LHUS
Industry Number
LH075US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LH075US
- Zoro #
- G211083042
- UPC #
- 746041303389
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- LHUS
- Top Width
- 0.75 in
Details
- Item
- Timing Belt
- Industry Number
- LH075US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 80 Degrees C
- Belt Series
- Megalinear Imperial Open Ended
- Temp. Range
- -25 Degrees C to 80 Degrees C
- Standards
- ARPM IP-24
- V-Belt Section
- H
- Banded Belt
- Timing Belt;Open End
- Application
- General Industry
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.