OPEN END T/B URETHANE STEEL MEGALin LL075 STEEL, price is per 1 foot

  • Mfr # LL075US

  • Zoro # G311091213


product price:  $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Top Width
0.75 in
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
V-Belt Section
L
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LL075US
Zoro #
G311091213
UPC #
746041303570
Country of Origin
United States

Dimensions

Top Width
0.75 in

Details

Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
V-Belt Section
L
Temp. Range
-25 C to 80 C
Pitch
0.375 in
Banded Belt
Timing Belt;Open End
Standards
ARPM IP-24
Application
General Industry

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.