
OPEN END T/B URETHANE STEEL MEGALin LL200 STEEL, price is per 1 foot
Mfr # LL200US
Zoro # G711091158
product price:Â $14.59
/eaKey Features
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LL200US
Zoro #
G711091158
UPC #
746041303655
Country of Origin
United States
Dimensions
Top Width
2 in
Details
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
Standards
ARPM IP-24
Temp. Range
-25 C to 80 C
V-Belt Section
L
Pitch
0.375 in
Banded Belt
Timing Belt;Open End
Application
General Industry
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.