Shop MEGADYNE
See all product information
Create Account
OPEN END T/B URETHANE STEEL MEGALin LXH200 STEEL, price is per 1 foot
Mfr # LXH200US
Zoro # G411083491
product price:Â $31.85
/eaKey Features
Top Width
2 in
Pitch
7/8 in
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
V-Belt Section
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LXH200US
Zoro #
G411083491
UPC #
746041303709
Country of Origin
United States
Dimensions
Top Width
2 in
Belt Trade Size
LXHUS
Details
Pitch
7/8 in
Belt Material
Thermoset Polyurethane
Reinforcing Cord Material
Steel
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt;Open End
Application
General Industry
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
80 Degrees C
Industry Number
LXH200US
Item
Timing Belt
Belt Series
MEGALINEARâ„¢ Imperial Open Ended
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.