
RPP GOLD Timing G BELT 14mm pitch x 190mm W
Mfr # 4410-14MG-190
Zoro # G811082568
product price:Â $3,465.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
315
Width - Timing Belts
190 mm
Temp. Range
-25 C to 85 C
Outside Length
4410 mm
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4410-14MG-190
Zoro #
G811082568
UPC #
746041498221
Country of Origin
Spain
Dimensions
Width - Timing Belts
190 mm
Outside Length
4410 mm
Details
Number of Teeth - Timing Belts
315
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
V-Belt Section
14MG
Pitch
14 mm
Banded Belt
Synchronous Belt
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.