RPP GOLD Timing G BELT 8mm pitch x 10mm W

  • Mfr # 2200-8MG-10

  • Zoro # G411080889


product price:  $57.15
/ea

Key Features

Number of Teeth - Timing Belts
275
Width - Timing Belts
10 mm
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200-8MG-10
Zoro #
G411080889
UPC #
746041522469
Country of Origin
Spain

Dimensions

Width - Timing Belts
10 mm
Outside Length
2200 mm

Details

Number of Teeth - Timing Belts
275
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Material
Hi-Performance Chloroprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.