RPP GOLD Timing G BELT replaced by 1280GLD2-8M15

  • Mfr # 1280-8MG-15

  • Zoro # G611078914


product price:  $57.55
/ea

Key Features

Number of Teeth - Timing Belts
160
Width - Timing Belts
15 mm
Material
Hi-Performance Chloroprene
Pitch
8 mm
V-Belt Section
8MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280-8MG-15
Zoro #
G611078914
UPC #
746041506339
Country of Origin
Spain

Dimensions

Width - Timing Belts
15 mm
Outside Length
1280 mm

Details

Number of Teeth - Timing Belts
160
Material
Hi-Performance Chloroprene
Pitch
8 mm
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.