
RPP GOLD Timing G BELT replaced by 3360GLD2-14M40
Mfr # 3360-14MG-40
Zoro # G511070711
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
240
Width - Timing Belts
40 mm
Pitch
14 mm
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3360-14MG-40
Zoro #
G511070711
UPC #
746041494926
Country of Origin
Spain
Dimensions
Width - Timing Belts
40 mm
Outside Length
3360 mm
Details
Number of Teeth - Timing Belts
240
Pitch
14 mm
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Standards
ARPM IP-27
V-Belt Section
14MG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.