Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPP GOLD Timing G BELT replaced by 416GLD2-8M48

  • Mfr # 416-8MG-48

  • Zoro # G611083420


product price: $67.39
/ea

Key Features

Number of Teeth - Timing Belts
52
Width - Timing Belts
48 mm
Standards
ARPM IP-27
Pitch
8 mm
V-Belt Section
8MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-8MG-48
Zoro #
G611083420
UPC #
746041512774
Country of Origin
Spain

Dimensions

Width - Timing Belts
48 mm
Outside Length
416 mm

Details

Number of Teeth - Timing Belts
52
Standards
ARPM IP-27
Pitch
8 mm
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.