
RPP GOLD Timing G BELT replaced by 4956GLD2-14M127
Mfr # 4956-14MG-127
Zoro # G211093898
product price:Â $2,886.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
354
Width - Timing Belts
127 mm
Pitch
14 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4956-14MG-127
Zoro #
G211093898
UPC #
746041510374
Country of Origin
Spain
Dimensions
Width - Timing Belts
127 mm
Outside Length
4956 mm
Details
Number of Teeth - Timing Belts
354
Pitch
14 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
V-Belt Section
14MG
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.