RPP GOLD Timing G BELT T-BELTS 14mm pitch x 120 mm W

  • Mfr # 2380-14MG-120

  • Zoro # G311069618


product price:  $1,613.99
/ea
Free Shipping & Returns

Key Features

Top Width
120 mm
Pitch
14 mm
Number of Teeth
170
Belt Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2380-14MG-120
Zoro #
G311069618
UPC #
746041359225
Country of Origin
Spain

Dimensions

Top Width
120 mm
Outside Length
2380 mm

Details

Pitch
14 mm
Number of Teeth
170
Belt Material
Hi-Performance Chloroprene
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.