RPP GOLD Timing G BELT T-BELTS 14mm pitch x 120mm W

  • Mfr # 2590-14MG-120

  • Zoro # G111075185


product price:  $1,697.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Hi-Performance Chloroprene
Pitch
14 mm
Outside Length
2590 mm
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2590-14MG-120
Zoro #
G111075185
UPC #
746041359676
Country of Origin
Spain

Dimensions

Outside Length
2590 mm
Top Width
120 mm

Details

Belt Material
Hi-Performance Chloroprene
Pitch
14 mm
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
185

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.