RPP GOLD Timing G BELT T-BELTS 14mm pitch x 170mm W

  • Mfr # 3500-14MG-170

  • Zoro # G811079902


product price:  $2,676.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
14MG
Pitch
14 mm
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500-14MG-170
Zoro #
G811079902
UPC #
746041462567
Country of Origin
China

Dimensions

Outside Length
3500 mm
Top Width
170 mm

Details

V-Belt Section
14MG
Pitch
14 mm
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
Belt Material
Hi-Performance Chloroprene
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
250

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.