
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 170mm W
Mfr # 4956-14MG-170
Zoro # G611093931
product price:Â $4,117.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Hi-Performance Chloroprene
Outside Length
4956 mm
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
V-Belt Section
14MG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4956-14MG-170
Zoro #
G611093931
UPC #
746041454982
Country of Origin
China
Dimensions
Outside Length
4956 mm
Top Width
70 mm
Details
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
V-Belt Section
14MG
Pitch
14 mm
Temp. Range
-25 C to 85 C
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
354
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.