Shop MEGADYNE
See all product information
Create Account
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 38mm W
Mfr # 1092-14MG-38
Zoro # G911079970
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14MG
Industry Number
1092-14MG-38
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1092-14MG-38
Zoro #
G911079970
UPC #
746041443344
Country of Origin
Spain
Dimensions
Belt Trade Size
14MG
Top Width
38 mm
Pitch Length
1092 mm
Outside Length
1092 mm
Details
Item
Timing Belt
Industry Number
1092-14MG-38
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
78
Belt Material
NBR
Belt Coating
Nylon
Maximum Operating Temperature
212 Degrees F
Belt Series
MEGASYNC Gold2
Banded Belt
Synchronous Belt
Temp. Range
-13 Degrees F to 185 Degrees F
Standards
ARPM IP-27
V-Belt Section
14MG
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Reinforcing Cord Material
K-Glass
Minimum Operating Temperature
-13 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.