
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 55 mm W
Mfr # 1848-14MG-55
Zoro # G711071860
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
132
Width - Timing Belts
55 mm
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848-14MG-55
Zoro #
G711071860
UPC #
746041400804
Country of Origin
Spain
Dimensions
Width - Timing Belts
55 mm
Outside Length
1848 mm
Details
Number of Teeth - Timing Belts
132
V-Belt Section
14MG
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Pitch
14 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.