
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 60mm W
Mfr # 1092-14MG-60
Zoro # G811079995
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Standards
ARPM IP-27
Pitch
14 mm
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1092-14MG-60
Zoro #
G811079995
UPC #
746041460433
Country of Origin
China
Dimensions
Outside Length
1092 mm
Top Width
60 mm
Details
Belt Material
Hi-Performance Chloroprene
V-Belt Section
14MG
Standards
ARPM IP-27
Pitch
14 mm
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Number of Teeth
78
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.