RPP GOLD Timing G BELT T-BELTS 14mm pitch x 80mm W

  • Mfr # 3850-14MG-80

  • Zoro # G111082923


product price:  $1,510.99
/ea
Free Shipping & Returns

Key Features

Top Width
80 mm
Pitch
14 mm
Number of Teeth
275
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3850-14MG-80
Zoro #
G111082923
UPC #
746041440503
Country of Origin
Spain

Dimensions

Top Width
80 mm
Outside Length
3850 mm

Details

Pitch
14 mm
Number of Teeth
275
Belt Material
Hi-Performance Chloroprene
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.