
RPP GOLD Timing G BELT T-BELTS 14mm pitch x 90mm W
Mfr # 1610-14MG-90
Zoro # G911070212
product price:Â $824.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
Outside Length
1610 mm
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1610-14MG-90
Zoro #
G911070212
UPC #
746041357665
Country of Origin
Spain
Dimensions
Outside Length
1610 mm
Top Width
90 mm
Details
Temp. Range
-25 C to 85 C
Standards
ARPM IP-27
V-Belt Section
14MG
Banded Belt
Synchronous Belt
Pitch
14 mm
Application
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Belt Material
Hi-Performance Chloroprene
Number of Teeth
115
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.