RPP GOLD Timing G BELT T-BELTS 14mm pitch x 90mm W

  • Mfr # 3150-14MG-90

  • Zoro # G711079071


product price:  $1,373.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
225
Width - Timing Belts
90 mm
V-Belt Section
14MG
Outside Length
3150 mm
Standards
ARPM IP-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3150-14MG-90
Zoro #
G711079071
UPC #
746041360504
Country of Origin
Spain

Dimensions

Width - Timing Belts
90 mm
Outside Length
3150 mm

Details

Number of Teeth - Timing Belts
225
V-Belt Section
14MG
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt
Pitch
14 mm
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.