RPP GOLD Timing G BELT T-BELTS 14mm pitch x 95mm W

  • Mfr # 1092-14MG-95

  • Zoro # G111079831


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
78
Width - Timing Belts
95 mm
Banded Belt
Synchronous Belt
Outside Length
1092 mm
V-Belt Section
14MG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1092-14MG-95
Zoro #
G111079831
UPC #
746041401696
Country of Origin
Spain

Dimensions

Width - Timing Belts
95 mm
Outside Length
1092 mm

Details

Number of Teeth - Timing Belts
78
Banded Belt
Synchronous Belt
V-Belt Section
14MG
Material
Hi-Performance Chloroprene
Pitch
14 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.