RPP GOLD Timing G BELT T-BELTS 8mm pitch x 15mm W

  • Mfr # 1040-8MG-15

  • Zoro # G411070903


product price:  $46.59
/ea

Key Features

Number of Teeth - Timing Belts
130
Width - Timing Belts
15 mm
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1040-8MG-15
Zoro #
G411070903
UPC #
746041355166
Country of Origin
Spain

Dimensions

Width - Timing Belts
15 mm
Outside Length
1040 mm

Details

Number of Teeth - Timing Belts
130
Standards
ARPM IP-27
Banded Belt
Synchronous Belt
Temp. Range
-25 C to 85 C
V-Belt Section
8MG
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.