
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 20mm W
Mfr # 352-8MG-20
Zoro # G011081408
product price:Â $22.99
/eaKey Features
Number of Teeth - Timing Belts
44
Width - Timing Belts
20 mm
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
352-8MG-20
Zoro #
G011081408
UPC #
746041360986
Country of Origin
Spain
Dimensions
Width - Timing Belts
20 mm
Outside Length
352 mm
Details
Number of Teeth - Timing Belts
44
Banded Belt
Synchronous Belt
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm
Material
Hi-Performance Chloroprene
V-Belt Section
8MG
Temp. Range
-25 C to 85 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.