RPP GOLD Timing G BELT T-BELTS 8mm pitch x 21mm W

  • Mfr # 600-8MG-21

  • Zoro # G411083866


product price:  $44.99
/ea

Key Features

Number of Teeth - Timing Belts
75
Width - Timing Belts
21 mm
Standards
ARPM IP-27
V-Belt Section
8MG
Outside Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600-8MG-21
Zoro #
G411083866
UPC #
746041362621
Country of Origin
Spain

Dimensions

Width - Timing Belts
21 mm
Outside Length
600 mm

Details

Number of Teeth - Timing Belts
75
Standards
ARPM IP-27
V-Belt Section
8MG
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Material
Hi-Performance Chloroprene
Pitch
8 mm
Temp. Range
-25 C to 85 C
Banded Belt
Synchronous Belt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.