
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 21mm W
Mfr # 608-8MG-21
Zoro # G411091953
product price:Â $43.45
/eaKey Features
Number of Teeth - Timing Belts
76
Width - Timing Belts
21 mm
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608-8MG-21
Zoro #
G411091953
UPC #
746041362737
Country of Origin
Spain
Dimensions
Width - Timing Belts
21 mm
Outside Length
608 mm
Details
Number of Teeth - Timing Belts
76
Standards
ARPM IP-27
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Banded Belt
Synchronous Belt
V-Belt Section
8MG
Pitch
8 mm
Temp. Range
-25 C to 85 C
Material
Hi-Performance Chloroprene
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.