RPP GOLD Timing G BELT T-BELTS 8mm pitch x 25mm W

  • Mfr # 480-8MG-25

  • Zoro # G911083670


product price:  $41.45
/ea

Key Features

Number of Teeth - Timing Belts
60
Width - Timing Belts
25 mm
Standards
ARPM IP-27
Outside Length
480 mm
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-8MG-25
Zoro #
G911083670
UPC #
746041455446
Country of Origin
China

Dimensions

Width - Timing Belts
25 mm
Outside Length
480 mm

Details

Number of Teeth - Timing Belts
60
Standards
ARPM IP-27
Pitch
8 mm
Material
Hi-Performance Chloroprene
Banded Belt
Synchronous Belt
V-Belt Section
8MG
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Temp. Range
-25 C to 85 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.