
RPP GOLD Timing G BELT T-BELTS 8mm pitch x 28mm W
Mfr # 600-8MG-28
Zoro # G111083883
product price:Â $65.75
/eaKey Features
Number of Teeth - Timing Belts
75
Width - Timing Belts
28 mm
Outside Length
600 mm
Banded Belt
Synchronous Belt
Material
Hi-Performance Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-8MG-28
Zoro #
G111083883
UPC #
746041461669
Country of Origin
China
Dimensions
Width - Timing Belts
28 mm
Outside Length
600 mm
Details
Number of Teeth - Timing Belts
75
Banded Belt
Synchronous Belt
Material
Hi-Performance Chloroprene
For Use With
General Industry;Conveyors;Industrial Equipment;Machine and Hand Power Tools
Pitch
8 mm
V-Belt Section
8MG
Standards
ARPM IP-27
Temp. Range
-25 C to 85 C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.